Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto-Darkening Welding Helmet - D-Day Graphic

  • Mfr # 3012602

  • Zoro # G311894845


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design, Replaceable Battery, External Shade Control, Sensitivity & Delay Time Control, Cheater Lens Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012602
Zoro #
G311894845
UPC #
816453012602
Country of Origin
China

Dimensions

Filter Dimension
4.25" x 2"

Details

Number of Arc Sensors
2
Color
White
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design, Replaceable Battery, External Shade Control, Sensitivity & Delay Time Control, Cheater Lens Compatible
Welding Helmet Light State
4
Power Source
Solar & Battery Backup
Material
Nylon
Application
Welding, Grinding, Plasma, Stick, Arc, TIG & MIG
Lens Design
180° View
Switching Time
0.3ms at 23°C
Dark State
Variable shade 9-13
Operation Temperature
-10°C- 65°C (14°F-149°F)

Description

The Save Phace 3012602 E - Series D-Day ADF Welding Helmet boasts 180 degree vision. 4 sensor, shade 4/9-13, low battery indicator, shade and sensitivity controls, grind mode, grind Flash warning indicator, power supply: fully automatic, solar with replaceable battery's, low battery indicator Auto Darkening Filter, integrated into a shade #10 180 degree lens. Face forming profile allows you to get into tighter spaces. Rounded top to bottom to provide better airflow making it approximately 6 degrees cooler. Multi point, dual band halo headgear allows for maximum comfort and adjustability. Comes with extra protective lens and Cheater lens


  • •180 Degree Lens
  • •23 Square inches of viewing area
  • •Unique, Form Fit Profile
  • •Face forming profile allows you to get into tighter spaces.
  • •Cool Air / Fume Flow
  • •Extremely Lightweight
  • •9 point high quality adjustable halo headgear with replaceable sweat absorbent headband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.