
Auto-Darkening Welding Helmet - Master Sergeant Graphic
Mfr # 3012671
Zoro # G811894840
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Viewing Area
40 Sq Inches
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design, Replaceable Battery
Power Source
Solar & Battery Backup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3012671
Zoro #
G811894840
UPC #
816453012671
Country of Origin
China
Details
Color
Green
Viewing Area
40 Sq Inches
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design, Replaceable Battery
Power Source
Solar & Battery Backup
Application
Welding, Grinding
Material
Nylon
Lens Design
180° View
Description
The Save Phace RFP F-Series helmets feature a huge 4 X 4 shade 3-10 ADF mounted in a shade 10 passive welding lens for a whopping 40 square inches of the ear to ear vision. Durable, lightweight ballistic nylon construction with a 9-way adjustable halo for the ultimate in comfort Face forming profile for tight quarters access.
- •40 Square inches of viewing area
- •Unique, Form Fit Profile
- •Face forming profile allows you to get into tighter spaces.
- •Cool Air / Fume Flow
- •Lightweight
- •9 point high quality adjustable halo headgear with replaceable sweat absorbent headband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.