Zoro Homepage

Auto-Darkening Welding Helmet - Patriotic Graphic

  • Mfr # 3012480

  • Zoro # G811894833


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design, Replaceable Battery, Shade Control, Sensitivity & Delay Time Control, Cheater Lens Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012480
Zoro #
G811894833
UPC #
816453012480
Country of Origin
China

Dimensions

Filter Dimension
4.25" x 2"

Details

Number of Arc Sensors
2
Color
Red, White, Blue
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design, Replaceable Battery, Shade Control, Sensitivity & Delay Time Control, Cheater Lens Compatible
Material
Nylon
Welding Helmet Light State
4
Application
Welding, Grinding, Plasma, Stick, Arc, TIG & MIG
Power Source
Solar & Battery Backup
Operation Temperature
-10°C- 65°C (14°F-149°F)
Dark State
Variable shade 9-13
Lens Design
180° View
Switching Time
0.3ms at 23°C

Description

EFP I Series Welding Helmet with Patriotic Graphics with a 180-degree lens! Ear to Ear Vision! 23 square inches Viewing Area. 4/9-13 adjustable ADF With GRIND Mode ADF Sensitivity Adjustments ADF Delay Adjustments Made from High Heat, High Impact Nylon. Face Forming profile allows you to get into tighter spaces.High quality Halo Headgear. Includes Helmet Bag. Headgear adjustments allows you to move the helmet closer or further away from your face. All parts are replaceable and interchangeable with other series.ANSI, CE, AUS/NZ And CSA Approved.


  • •180 Degree Lens
  • •23 Square inches of viewing area
  • •Unique, Form Fit Profile
  • •Face forming profile allows you to get into tighter spaces.
  • •Cool Air / Fume Flow
  • •Extremely Lightweight
  • •9 point high quality adjustable halo headgear with replaceable sweat absorbent headband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.