
Black Asp Welding Helmet
Mfr # 3010059
Zoro # G711894865
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010059
Zoro #
G711894865
UPC #
816453010059
Country of Origin
China
Details
Color
Black, Silver
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design
Material
Nylon
Power Source
Solar & Battery Backup
Application
Welding, Grinding, Plasma, Stick & MIG
Lens Design
180° View
Description
The Save Phace 3010059 black Asp Gen X welding mask is made from high heat and high impact Nylon. It is the lightest welding helmet in the world. It comes fully assembled with a lens anchor set. It meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
- •180 Degree Lens
- •23 Square inches of viewing area
- •Unique, Form Fit Profile
- •Face forming profile allows you to get into tighter spaces.
- •Cool Air / Fume Flow
- •Extremely Lightweight
- •9 point high quality adjustable halo headgear with replaceable sweat absorbent headband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.