Zoro Homepage

Black Mamba SUM 2 Sport Utility Mask

  • Mfr # 3012985

  • Zoro # G911897307


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Includes
Helmet, Lens, Operation Manual
Features
23 Sq Inches Viewing Area; 180° View Lens Design
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012985
Zoro #
G911897307
UPC #
816453012985
Country of Origin
China

Details

Color
Black, Silver
Includes
Helmet, Lens, Operation Manual
Features
23 Sq Inches Viewing Area; 180° View Lens Design
Material
Nylon

Description

The Save Phace 3012985 Black Mamba Ill Series sport utility mask has an adjustable strap; it does not include a stuff sack.


  • •180 Degree Lens
  • •Made of Tough, Durable ABS Plastic
  • •Interchangeable Polycarbonate Lens
  • •Military Grade Anti-Fog, Anti-Scratch Coating, and UV Coating Clear lens standard
  • •Soft, plush open cell foam face “gasket”
  • •Stretchy adjustable head strap
  • •Fits over glasses and sunglasses
  • •Fits on & off in less than 2-seconds
  • •Ideal for Boating, Fishing, ATV Riding, Sand Rail Driving, Dune Buggy Driv-ing, Motorcycle Riding
  • •NOT for paintball or airsoft sports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.