Zoro Homepage

Bones Welding Gloves

  • Mfr # 3012343

  • Zoro # G011894855


product price: $29.95
/ea

Key Features

Glove Size
L/XL
Application
Welding, Grinding
Glove Back Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012343
Zoro #
G011894855
UPC #
816453012343
Country of Origin
China

Dimensions

Glove Size
L/XL

Details

Application
Welding, Grinding
Glove Back Material
Leather
Color
White, Grey, Black

Description

Welding Gloves Bones Graphics Size: Large/X-Large


  • •AB Grade Leather
  • •One-Piece Leather Back
  • •Kevlar Stitching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.