Zoro Homepage

Chameleon Gen-X Series Welding Helmet

  • Mfr # 3010288

  • Zoro # G011894879


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Color
Black
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010288
Zoro #
G011894879
UPC #
816453010288
Country of Origin
China

Dimensions

Filter Dimension
4.25" x 2"

Details

Number of Arc Sensors
2
Color
Black
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design, Interchangable Lenses Clear 3, 5, 8, 10, 12
Application
Welding, Grinding, Plasma, Stick & MIG
Material
Nylon
Power Source
Solar & Battery Backup
Welding Helmet Light State
3
Finish
Matte
Switching Time
0.3ms at 23°C
Operation Temperature
-10°C- 65°C (14°F-149°F)
Dark State
10
Lens Design
180° View

Description

The Save Phace 3010288 Chameleon gen-x Series welding mask is made from high heat and high impact Nylon. It is extremely lightweight. It has a lens anchor set and comes fully assembled. It also has killer graphics. This welding mask meets or exceeds ANSI, CE, AUS/Nz and CSA standards.


  • •180 Degree Lens
  • •23 Square inches of viewing area
  • •Unique, Form Fit Profile
  • •Face forming profile allows you to get into tighter spaces.
  • •Cool Air / Fume Flow
  • •Extremely Lightweight
  • •9 point high quality adjustable halo headgear with replaceable sweat absorbent headband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.