Zoro Homepage

Cheater Lens Mag 1.5

  • Mfr # 3010257

  • Zoro # G911894894


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Length
4 in
Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010257
Zoro #
G911894894
UPC #
816453010257
Country of Origin
China

Dimensions

Length
4 in
Width
8 in
Depth
1 in

Details

Item
Cheater Lens Mag 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.