Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Lens Replacement for SUM2 in a retail box per SUM2 MOS

  • Mfr # 3012831

  • Zoro # G811894888


product price: $28.29
/ea

Key Features

Features
23 Sq Inches Viewing Area
Length
4 in
Depth
4 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012831
Zoro #
G811894888
UPC #
816453012831
Country of Origin
China

Dimensions

Length
4 in
Depth
4 in
Width
8 in

Details

Item
Clear Lens Replacement for SUM2
Features
23 Sq Inches Viewing Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.