Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Series Judgement Day welding Helmet

  • Mfr # 3012572

  • Zoro # G011894831


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design, Replaceable Battery, External Shade Control, Sensitivity & Delay Time Control, Cheater Lens Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3012572
Zoro #
G011894831
UPC #
816453012572
Country of Origin
China

Dimensions

Filter Dimension
4.25" x 2"

Details

Number of Arc Sensors
2
Color
Silver
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design, Replaceable Battery, External Shade Control, Sensitivity & Delay Time Control, Cheater Lens Compatible
Material
Nylon
Power Source
Solar & Battery Backup
Application
Welding, Grinding, Plasma, Stick, Arc, TIG & MIG
Welding Helmet Light State
4
Operation Temperature
-10°C- 65°C (14°F-149°F)
Switching Time
0.3ms at 23°C
Lens Design
180° View
Dark State
Variable shade 9-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.