Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halo Foam Replacement

  • Mfr # 3010196

  • Zoro # G911894870


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Length
6 in
Width
6 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3010196
Zoro #
G911894870
UPC #
816453010196
Country of Origin
China

Dimensions

Length
6 in
Width
6 in
Depth
1 in

Details

Item
Halo Foam Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.