Zoro Homepage

Halo Replacement

  • Mfr # 3011544

  • Zoro # G511894850


product price: $28.59
/ea

Key Features

Length
11 in
Width
12 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011544
Zoro #
G511894850
UPC #
816453011544
Country of Origin
China

Dimensions

Length
11 in
Width
12 in
Depth
4 in

Details

Item
Halo Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.