Zoro Homepage

Heaven's Wrath EFP B-Series Weld Mask

  • Mfr # 3012664

  • Zoro # G711894889


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
White, Blue
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012664
Zoro #
G711894889
UPC #
816453012664
Country of Origin
China

Details

Color
White, Blue
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design
Application
Welding, Grinding
Material
Nylon
Lens Design
180° View

Description

The B Series helmets from Save Phace come standard with a clear grinding and cutting lens as well as a passive shade 10 welding lens ideal for the occasional welder. It shares many features with our other Save Phace helmets as well such as; light weight, face forming profile, and 9 way adjustable halo


  • •180 Degree Lens
  • •23 Square inches of viewing area
  • •Unique, Form Fit Profile
  • •Face forming profile allows you to get into tighter spaces.
  • •Cool Air / Fume Flow
  • •Extremely Lightweight (24oz)
  • •9 point high quality adjustable halo headgear with replaceable sweat absorbent headband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.