
Lens - EFP :ADF Adj Filter Repl 4/9-13 - Gen Y
Mfr # 3010936
Zoro # G611894897
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Depth
1 in
Width
8 in
Power Source
Solar & Battery Backup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010936
Zoro #
G611894897
UPC #
816453010936
Country of Origin
China
Dimensions
Length
4 in
Depth
1 in
Width
8 in
Details
Item
Lens - EFP :ADF Adj Filter Repl 4/9-13 - Gen Y
Power Source
Solar & Battery Backup
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.