
Lens - EFP :ADF back Clear Protective Lens Repl, 5PK
Mfr # 3010127
Zoro # G611894842
product price: $3.29
/pk 5, $0.66/eaSold in multiples of 3 for $9.87
Key Features
Length
4 in
Width
8 in
Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3010127
Zoro #
G611894842
UPC #
816453010127
Country of Origin
China
Dimensions
Length
4 in
Width
8 in
Depth
1 in
Details
Item
Lens - EFP :ADF back Clear Protective Lens Repl (5 per pk)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.