
Metal Hed Elementary Series Weld Mask
Mfr # 3010738
Zoro # G611894835
product price: $72.95
/eaKey Features
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design
Application
Grinding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010738
Zoro #
G611894835
UPC #
816453010738
Country of Origin
China
Details
Color
Black, Grey , Blue
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design
Application
Grinding
Material
Nylon
Finish
Gloss
Lens Design
180° View
Description
The Save Phace 3010738 metal chromed Elementary Series weld mask has a face forming profile that allows you to get into tighter spaces. The headgear adjustments allow you to cover the helmet closer or further away from your face. It comes with a clear lens, but it can be replaced with #3, 5, 10 or 12 welding lenses. All parts are replaced and are interchangeable with other Series. This mask meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
- •180 Degree Lens
- •23 Square inches of viewing area
- •Unique, Form Fit Profile
- •Face forming profile allows you to get into tighter spaces.
- •Cool Air / Fume Flow
- •Extremely Lightweight (24oz)
- •9 point high quality adjustable halo headgear with replaceable sweat absorbent headband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.