
MO2 RFP 40VizI2 Series Welding Helmet
Mfr # 3011612
Zoro # G811894895
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Number of Arc Sensors
2
Color
Black
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3011612
Zoro #
G811894895
UPC #
816453011612
Country of Origin
China
Dimensions
Filter Dimension
4.33" x 3.54"
Details
Number of Arc Sensors
2
Color
Black
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
Shade Control, Sensitivity & Delay Time Control, Cheater Lens Compatible
Material
Nylon
Power Source
Solar & Battery Backup
Application
Welding, Grinding, Plasma, Stick, Arc, TIG & MIG
Welding Helmet Light State
4
Finish
Matte
Switching Time
0.08ms at 23°C
Operation Temperature
-10°C- 65°C (14°F-149°F)
Dark State
Variable shade 9-13
Lens Design
180° View
Description
The Save Phace 3011612 MO2 40-vizl2 Series welding helmet weighs about 23 oz. It has better excellent airflow. The ADF features: internal adjustments, 2 sensors, fully automatic, grind mode, sensitivity, delay controls, grind Flash indicator and low battery warning. It is extra low-profile. Light state is shade 4 and in dark state it is adjustable from shades 9-13. This helmet includes 2 bonus flex-fit front pocket lenses.
- •180 Degree Lens
- •40 Square inches of viewing area
- •Unique, Form Fit Profile
- •Face forming profile allows you to get into tighter spaces.
- •Cool Air / Fume Flow
- •Lightweight
- •9 point high quality adjustable halo headgear with replaceable sweat absorbent headband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.