Zoro Homepage

Murda Out Gen-Y Welding Helmet

  • Mfr # 3011230

  • Zoro # G611894859


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Color
Black
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011230
Zoro #
G611894859
UPC #
816453011230
Country of Origin
China

Dimensions

Filter Dimension
4.25" x 2"

Details

Number of Arc Sensors
2
Color
Black
Viewing Area
23 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
180 Degree Lens design, Replaceable Battery, Sensitivity & Delay Time Control, Cheater Lens Compatible
Welding Helmet Light State
4
Power Source
Solar & Battery Backup
Application
Welding, Grinding, Plasma, Stick, Arc, TIG & MIG
Material
Nylon
Finish
Matte
Lens Design
180° View
Operation Temperature
-10°C- 65°C (14°F-149°F)
Dark State
Variable shade 9-13
Switching Time
0.3ms at 23°C

Description

The Save Phace 3011230 Murda out gen-y welding helmet is made from high heat and high impact Nylon. It has a 4/9-13 adjustable ADF with grind mode. The face forming profile allows you to get into tighter spaces. It also features high quality halo headgear that allows you to move the helmet closer or further away from your face. This helmet comes with a nice helmet bag. All parts are replaceable and interchangeable with other Series. This helmet meets or exceeds ANSI, CE, AUS/Nz and CSA standards.


  • •180 Degree Lens
  • •23 Square inches of viewing area
  • •Unique, Form Fit Profile
  • •Face forming profile allows you to get into tighter spaces.
  • •Cool Air / Fume Flow
  • •Extremely Lightweight (24oz)
  • •9 point high quality adjustable halo headgear with replaceable sweat absorbent headband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.