Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 5 Lens Repl

  • Mfr # 3010141

  • Zoro # G111894878


product price: $33.79
/ea

Key Features

Features
23 Sq Inches Viewing Area; 180° View Lens Design
Length
4 in
Depth
4 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3010141
Zoro #
G111894878
UPC #
816453010141
Country of Origin
China

Dimensions

Length
4 in
Depth
4 in
Width
8 in

Details

Item
#5 Lens Repl
Features
23 Sq Inches Viewing Area; 180° View Lens Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.