Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RFP ADF Filter Repl for EFP2 No 4 / ADF Filter Repl for RFP No 4/9-13 4 Sensor Model

  • Mfr # 3011575

  • Zoro # G711894896


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Power Source
Solar & Battery Backup
Width
8 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3011575
Zoro #
G711894896
UPC #
816453011575
Country of Origin
China

Dimensions

Length
6 in
Width
8 in
Depth
0.5 in

Details

Item
RFP ADF Filter Repl for EFP2 #4 / ADF Filter Repl for RFP #4/9-13 (4 Sensor Model)
Power Source
Solar & Battery Backup

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.