Zoro Homepage

Strap Replacement for SUM2 & TM2

  • Mfr # 3012862

  • Zoro # G611894866


product price: $8.49
/ea

Key Features

Length
5 in
Depth
2 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012862
Zoro #
G611894866
UPC #
816453012862
Country of Origin
China

Dimensions

Length
5 in
Depth
2 in
Width
5 in

Details

Item
Strap Replacement for SUM2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.