Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warpig 40-Vizl4 Series Welding Helmet

  • Mfr # 3011704

  • Zoro # G211894860


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Viewing Area
40 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
Shade Control, Sensitivity & Delay Time Control, Cheater Lens Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011704
Zoro #
G211894860
UPC #
816453011704
Country of Origin
China

Dimensions

Filter Dimension
4.33" x 3.54"

Details

Number of Arc Sensors
4
Color
Brown, Camo
Viewing Area
40 Sq Inches
Standards
Meets or exceeds ANSI, CE, AUS/Nz and CSA standards.
Includes
Helmet, Lens, Bag, Operation Manual
Features
Shade Control, Sensitivity & Delay Time Control, Cheater Lens Compatible
Application
Welding, Grinding, Plasma, Stick, Arc, TIG & MIG
Material
Nylon
Welding Helmet Light State
4
Power Source
Solar & Battery Backup
Finish
Gloss
Switching Time
0.08ms at 23°C
Lens Design
180° View
Operation Temperature
-10°C- 65°C (14°F-149°F)
Dark State
Variable shade 9-13

Description

The Save Phace 3011704 Warpig 40-vizl4 Series welding helmet weighs about 23 oz. It has better airflow than any other helmet. This helmet has awesome graphics. The ADF features: internal adjustments, 2 sensors, fully automatic, grind mode, sensitivity, delay controls, grind Flash indicator and low battery warning. This helmet has an extremely low-profile. It is made of high heat Nylon. It a light state it is shade 4 and in a dark state it is adjustable from shades 9-13. This helmet includes 2 bonus flex fit front pocket lenses..


  • •180 Degree Lens
  • •40 Square inches of viewing area
  • •Unique, Form Fit Profile
  • •Face forming profile allows you to get into tighter spaces.
  • •4 Arc Sensors
  • •Cool Air / Fume Flow
  • •Lightweight
  • •9 point high quality adjustable halo headgear with replaceable sweat absorbent headband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.