Zoro Homepage

Yellow Lens Replacement for SUM2 in a retail box per SUM2 MOS

  • Mfr # 3012848

  • Zoro # G011894886


product price: $25.29
/ea

Key Features

Features
23 Sq Inches Viewing Area
Length
4 in
Width
8 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012848
Zoro #
G011894886
UPC #
816453012848
Country of Origin
China

Dimensions

Length
4 in
Width
8 in
Depth
4 in

Details

Item
Yellow Lens Replacement for SUM2
Features
23 Sq Inches Viewing Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.