310 0 10 oz Bully Nuggets

  • Mfr # 2005056

  • Zoro # G103754333


product price:  $49.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2005056
Zoro #
G103754333
UPC #
810359003108
Country of Origin
China

Description

Features
  • Sub Brand: Bully Sticks
  • Recommended Dog Size: Small
  • Recommended Dog Age: All Ages
  • Product Type: Dog Treats
  • Flavor: Beef
  • Product Size: 1 oz.
  • Gluten Free: Yes
  • 1 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.