Shop SAVORY PRIME

8049079 9 in. Natural Beef Grain Free Bully Stick for Dogs; Pack of 3

  • Mfr # 8049079

  • Zoro # G403754828


product price:  $36.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8049079
Zoro #
G403754828
UPC #
810359003139
Country of Origin
Mexico

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • 9 in. Natural Beef Grain Free Bully Stick for Dogs
  • Flavor-Natural Beef
  • Grain Free-Yes
  • Animal Type-Dogs
  • Length-9 in.
  • Pack of 3
Specifications
  • Size: 9 in.
  • Country of Origin: Mexico
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.