This item is Discontinued.

Savory Prime Savory Prime 8062091 8 in. Beggar Bones 5-in-1 Kabobs Grain Free Treat for Dogs - Pack of 18 8062091

This item is Discontinued.

Savory Prime

Savory Prime 8062091 8 in. Beggar Bones 5-in-1 Kabobs Grain Free Treat for Dogs - Pack of 18 (Discontinued)

Mfr # 8062091
Zoro # G503754858
UPC # 810359003641
Country of Origin Thailand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8062091
Zoro #
G503754858
UPC #
810359003641
Country of Origin
Thailand

Description

Beggar Bones Kabobs have all the beneFits of a rawhide chew, without the rawhide. Beggar Bones are a great alternative to rawhide bones. Beggar Bones are over 99% digestible and completely safe for all dogs.

Features
  • Beggar Bones 5-in-1 Kabobs Grain Free Treat for Dogs
  • Pack of 18
Specifications
  • Length: 8 in.
  • Flavor: 5-in-1 Kabobs
  • Grain Free: Yes
  • Country of Origin: Thailand
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.