
Plastic Tumblers, 8 oz, Clear, 500PK
Mfr # 408
Zoro # G415510313
product price: $126.99
/pk 500, $0.25/ea
Free Shipping & Returns
Key Features
Number of Cups Included
500
Bpi Certified
No
Bio Based
No
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408
Zoro #
G415510313
UPC #
-
Country of Origin
China
Details
Number of Cups Included
500
Bpi Certified
No
Capacity
8 oz
Bio Based
No
Hot or Cold Cup
Cold Cup
Item
Cups
Fsc Certified
No
Microwave Safe
No
Color
Clear
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Recyclable
No
Material
Plastic
Description
Disposable substitute for traditional glassware. It is designed to use in weddings, parties, bars, nightclubs, or at any other social event.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.