
Plastic Tumblers, Squat, 5 oz, Clear, 500PK
Mfr # 405
Zoro # G715510396
product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Bio Based
No
Number of Cups Included
500
Fsc Certified
No
Bpi Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405
Zoro #
G715510396
UPC #
-
Country of Origin
China
Details
Microwave Safe
No
Bio Based
No
Number of Cups Included
500
Fsc Certified
No
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Capacity
5 oz
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Item
Cups
Color
Clear
Hot or Cold Cup
Cold Cup
Compostable
No
Sfi Certified
No
Material
Plastic
Description
Disposable substitute for traditional glassware. It is designed to use in weddings, parties, bars, nightclubs, or at any other social event.
Restrictions
This item has been restricted from sale in the following states:
MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.