
ACM Rolling Shear Insert Plate
Mfr # ACM4
Zoro # G122648026
product price: $615.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cuts 3 mm Aluminum Composite materials, such as:Dibond, Maxmetal, Omega Board, Epanel, Polymetal, and more!
Color
Silver/Black
Application
Cutting 3mm aluminum composite materials
Material
High Strength Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACM4
Zoro #
G122648026
UPC #
-
Country of Origin
United States
Details
For Use With
Cuts 3 mm Aluminum Composite materials, such as:Dibond, Maxmetal, Omega Board, Epanel, Polymetal, and more!
Color
Silver/Black
Application
Cutting 3mm aluminum composite materials
Item
Cutting Tool
Material
High Strength Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.