Zoro Homepage

Compact 52" Varsity Series Panel Saw

  • Mfr # C52VP

  • Zoro # G0746684


product price: $3,397.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Cutting Thickness
1.75 in
Blade Dia.
7.25 in
Maximum Crosscut
52 in
Amps @ 120V
15 amp
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C52VP
Zoro #
G0746684
UPC #
8.61823E+11
Country of Origin
United States

Dimensions

Cutting Thickness
1.75 in
Blade Dia.
7.25 in
Overall Length
60 in

Details

Maximum Crosscut
52 in
Amps @ 120V
15 amp
Voltage
120 V

Description

The Varsity Series Vertical Panel Saws are for customers that need the cutting capability and precision of a full size panel saw but are limited by space, need portability, or have limited budgets. Because of the easy-to-use folding stand and frame wheels, this machine is very easy to move. It is ideal for job site use or in cramped spaces. When needing a vertical panel saw to precision cut sheets up to 13⁄4 inches thick and space, portability, or budgets are an important issue, the Compact frame is the perfect answer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.