Zoro Homepage

Compact Classic 52in Crosscut

  • Mfr # C52C

  • Zoro # G316033713


product price: $2,188.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
80-1/4''
Material
Steel
Color
Yellow
Amps @ 120V
15 amp
Blade Dia.
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C52C
Zoro #
G316033713
UPC #
7.00358E+11
Country of Origin
United States

Dimensions

Overall Height
80-1/4''
Blade Dia.
7.25 in
Cutting Thickness
1.75 in
Overall Length
60 in

Details

Item
Panel Saw
Material
Steel
Color
Yellow
Amps @ 120V
15 amp
Voltage
120 V
Maximum Crosscut
52 in

Description

Compact Classic 52in Crosscut


  • low-cost panel saw
  • Accu-Square system ensures perfect alignment
  • Powder-coated steel frame
  • Accu-Glide steel sealed bearings
  • 10 material rollers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.