Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coro-Claw 4 mm, 24PK

  • Mfr # CCD4 Case

  • Zoro # G022648027


product price: $478.99
/pk 24, $19.96/ea
Free Shipping & Returns

Key Features

Handle Color
Yellow
Application
Cutting Coroplast
Blade Material
Alloy Steel
Handle Material
Plastic
For Use With
Corrugated PVC, Coroplast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCD4 Case
Zoro #
G022648027
UPC #
-
Country of Origin
China

Details

Handle Color
Yellow
Application
Cutting Coroplast
Blade Material
Alloy Steel
Handle Material
Plastic
Item
Cutting Tool
For Use With
Corrugated PVC, Coroplast

Description

Coro-Claw 4 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.