Zoro Homepage

Frame Dust Collection Hook-up

  • Mfr # IDPL

  • Zoro # G116033715


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
12 in
Color
Silver
Finish
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDPL
Zoro #
G116033715
UPC #
7.99804E+11
Country of Origin
United States

Dimensions

Width
12 in

Details

Material
Steel
Item
Dust Collector
Color
Silver
Finish
Silver

Description

Frame Dust Collection Hook-up


  • Captures dust as it falls for a cleaner workspace.
  • Ready for connection to standard dust collection systems.
  • Reduces dust buildup, improving air quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.