
Laser Guide
Mfr # PSLA
Zoro # G616033710
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
20 in
Color
Silver
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSLA
Zoro #
G616033710
UPC #
8.6145E+11
Country of Origin
United States
Dimensions
Length
20 in
Details
Item
Laser
Material
Aluminum
Color
Silver
Finish
Silver
Description
Laser Guide
- Illuminates the cut line for greater accuracy.
- Perfect for trimming prints with precision.
- Works with circular saws and knife cutter inserts.
- Easily replaceable with locally available batteries.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.