
Pocket Reacher HD
Mfr # PRHD
Zoro # G816052016
product price: $34.55
/eaSold in multiples of 5 for $172.75
Key Features
Material
Aluminum
Overall Length
16 to 35 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRHD
Zoro #
G816052016
UPC #
8.50005E+11
Country of Origin
United States
Dimensions
Overall Length
16 to 35 in
Details
Material
Aluminum
Item
Hand Tool
Color
Black
Description
Pocket Reacher HD
- Expands from 16" to 35" in seconds for easy reach.
- Designed for larger or heavier items like boxes, stones, or gardening bags without tearing them.
- easy to carry by hand, in a holster, or hung on a belt/apron
- Hang on pallet racks or wire shelves for quick access
- Lift cords, wires, or hanging plants for convenience
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.