Zoro Homepage

40-Teeth Circular Saw Blade, Combination

  • Mfr # CNS-07-148

  • Zoro # G3314967


product price: $59.19
/ea

Key Features

For Use With
Table Saws
Kerf
0.118"
Tooth Grind
ATB
Blade Dia.
10 in
For Use With Saw Type
Table Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS-07-148
Zoro #
G3314967
UPC #
857766003215
Country of Origin
China

Dimensions

Blade Dia.
10 in
Cutting Depth
3-1/8"
Plate Thickness
0.078 in
Arbor Size
5/8 in
Max. Cutting Depth
3 1/8 in
Cut Width
0.13 in
Overall Diameter
10 in
Overall Thickness
0.08 in
Cutting Depth - Maximum
3 1/8 in

Details

Item
Circular Saw Blade
Number of Teeth
40
For Use With
Table Saws
Kerf
0.118"
Tooth Grind
ATB
For Use With Saw Type
Table Saws
Application
Woodworking
Primary Saw Application
Wood
Blade Type
Combination
Tip Material
Carbide
Arbor Hole
5/8"
Hook Angle
10 Degrees
Diamond Knockout
Diamond Knockout Not Included
Max. RPM
5000
Materials Cut
Wood
Wood Cutting Type
Combination
Max. Blade Speed
4,000 RPM
Arbor Shape
Round
Primary Material Application
Wood
Series
ICS, PCS, CNS, JSS
For Workpiece Material
Wood
Product Type
Circular Saw Blade
Speed - Maximum
4,000 RPM
Compatible Product Type
Table Saw

Description

Circular Saw Blade, Series ICS, PCS, CNS, JSS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 40, Max. Cutting Depth 3 1/8 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.13 in, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Table Saws, Blade Type Combination

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.