Zoro Homepage

Circular Saw Blade, Carbide, Dia 10 in

  • Mfr # BTS-R-24ATB

  • Zoro # G504186801


product price: $54.19
/ea

Key Features

Number of Teeth
24
Max. Blade Speed
5,200 RPM
Arbor Size
5/8 in
Primary Material Application
Wood
Wood Cutting Type
Ripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTS-R-24ATB
Zoro #
G504186801
UPC #
857555005680
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Blade Thickness
1 in
Blade Dia.
10 in
Cut Width
0.12 in
Overall Diameter
10 in
Overall Thickness
0.08 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Max. Blade Speed
5,200 RPM
Primary Material Application
Wood
Wood Cutting Type
Ripping
Tip Material
Carbide
For Use With Saw Type
Circular Saws
Materials Cut
Wood
Diamond Knockout
Diamond Knockout Not Included
Blade Type
Ripping
Application
Wood Cutting
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Speed - Maximum
5,200 RPM
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 5,200 RPM, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 24, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Ripping, Blade Thickness 1 in, Cut Width 0.12 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Blade Type Ripping, Application Wood Cutting

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.