Shop SAWSTOP
See all product information
Create Account
CircularSawBlade, Carbide, Dia:10"
- Mfr # BTS-R-40ATB
- Zoro # G3315046
product price:Â
$
95.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Teeth
40
For Use With
Table Saws
For Use With Saw Type
Table Saws
Kerf
0.118"
Tooth Grind
ATB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTS-R-40ATB
- Zoro #
- G3315046
- UPC #
- 857766003192
- Country of Origin
- China
- Item
- Circular Saw Blade
- Number of Teeth
- 40
- For Use With
- Table Saws
- For Use With Saw Type
- Table Saws
- Kerf
- 0.118"
- Tooth Grind
- ATB
- Primary Saw Application
- Wood
- Hook Angle
- 10 Degrees
- Blade Type
- Combination
- Diamond Knockout
- Diamond Knockout Not Included
- Application
- Woodworking
- Tip Material
- Carbide
- Max. RPM
- 5000
- Arbor Hole
- 5/8"
- Arbor Shape
- Round
- Series
- ICS, PCS, CNS, JSS
- Materials Cut
- Wood
- Wood Cutting Type
- Combination
- Max. Blade Speed
- 4,000 RPM
- Primary Material Application
- Wood
- For Workpiece Material
- Wood
- Product Type
- Circular Saw Blade
- Speed - Maximum
- 5,000 RPM
- Compatible Product Type
- Table Saw
Dimensions
- Plate Thickness
- 0.087 in
- Cutting Depth
- 3 1/8 in
- Blade Dia.
- 10 in
- Arbor Size
- 5/8 in
- Cut Width
- 0.125 in
- Max. Cutting Depth
- 3 1/8 in
- Overall Diameter
- 10 in
- Overall Thickness
- 0.09 in
- Cutting Depth - Maximum
- 3 1/8 in
Description
Circular Saw Blade, Series ICS, PCS, CNS, JSS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 40, Max. Cutting Depth 3 1/8 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.125 in, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Table Saws, Blade Type Combination
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.