Zoro Homepage

Compact Table Saw 10 in Blade Dia., 24 1/2 in

  • Mfr # CTS-120A60

  • Zoro # G107194364


product price: $974.00
/ea
Free Shipping & Returns

Key Features

Blade Dia.
10 in
Max. Cut Width Right of Blade
24 1/2 in
Voltage
120 V AC
Bevel Angle Range
0 Degrees to 45 Degrees Left
Max. Cutting Depth @ 0 Deg.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS-120A60
Zoro #
G107194364
UPC #
857555005581
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Max. Cut Width Right of Blade
24 1/2 in
Max. Cutting Depth @ 0 Deg.
3 1/8 in
Max. Cutting Depth @ 45 Deg.
2 1/8 in
Overall Length
27 in
Overall Height
14 1/4 in
Dust Collection Port Size
2 1/2 in
Table Width
23 in
Arbor Size
5/8 in
Table Length
22 5/8 in
Overall Width
23 1/2 in
Cord Length
74 in
Cutting Width Left of Blade - Maximum
9 1/2 in
Cutting Width Right of Blade - Maximum
24 1/2 in
Cutting Depth at 45 Degrees - Maximum
2 1/8 in
Cutting Depth at 0 Degrees - Maximum
3 1/8 in
Blade Diameter
10 in

Description

Table Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 15 A, Horsepower Not Applicable, Arbor Size 5/8 in, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/8 in, Table Saw Type Portable, Stand Type Not Applicable, Max. Cut Width Right of Blade 24 1/2 in, Table Width 23 in, Table Length 22 5/8 in, Automatic Blade Safety Retraction Yes, Dust Management Yes, Dust Collection Port Size 2 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AA, AE, AK, AP, AS, GU, HI, MP, MS, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.