Zoro Homepage

Dado Lock Down Insert, 16 in L, 1-1/2in. H

  • Mfr # TSI-DLD

  • Zoro # G3315028


product price: $88.59
/ea
Free Shipping & Returns

Key Features

For Use With
ICS, PCS and CNS
Length
16 in
Width
4 1/2 in
Height
1 1/2 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSI-DLD
Zoro #
G3315028
UPC #
857766003185
Country of Origin
Taiwan, Province of China

Dimensions

Length
16 in
Width
4 1/2 in
Height
1 1/2 in
Overall Length
16 in
Thickness
1/2 in
Overall Width
4 1/2 in
Overall Height
1 1/2 in

Details

Item
Table Saw Insert
For Use With
ICS, PCS and CNS
Material
Melamine, Phenolic
Features
Positioning screws ensure a solid and precise fit in the table, Positive locking latch allows for tool-free operation, Precision machined from a high-quality, ultra strong phenolic core material that is covered on top and bottom with a low-friction, wear-resistant melamine surface
Compatible Brand
SawStop
Compatible Product Type
CNS Configuration, ICS Configuration, PCS Configuration
Compatible Manufacturer Model Number
CNS175-PFA30, CNS175-TGP236, CNS175-TGP252, ICS31230-36, ICS31230-52, ICS51230-36, ICS51230-52, ICS53230-36, ICS53230-52, ICS53480-36, ICS53480-52, ICS73230-36, ICS73230-52, ICS73480-36, ICS73480-52, PCS175-PFA30, PCS175-TGP236, PCS175-TGP252, PCS31230-PFA30, PCS31230-TGP236, PCS31230-TGP252
Product Type
Table Saw Insert

Description

Table Saw Insert, 16 in L

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.