Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dado Table Saw Insert, 16 in. L, 1 in. H

  • Mfr # TSI-DJB

  • Zoro # G3314991


product price: $52.59
/ea

Key Features

For Use With
JSS
Length
16 in
Width
4 1/2 in
Height
1/2 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSI-DJB
Zoro #
G3314991
UPC #
857766003420
Country of Origin
Taiwan, Province of China

Dimensions

Length
16 in
Width
4 1/2 in
Height
1/2 in
Overall Length
16 in
Thickness
1/2 in
Overall Width
4 1/2 in
Overall Height
1/2 in

Details

Item
Table Saw Insert
For Use With
JSS
Features
Engineered for the SawStop Jobsite Saw, One push lockdown, Positioning screws ensure a solid and precise fit in the table, Zero Clearance for Accurate Cuts and Reduced Tear out
Material
Phenolic
Compatible Product Type
JSS
Compatible Brand
SawStop
Compatible Manufacturer Model Number
JSS-120A60
Product Type
Table Saw Insert

Description

Table Saw Insert, 16 in L

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.