Zoro Homepage

Dust Collection Panel, 21 in. L, 24 in. H

  • Mfr # CNS-DCP

  • Zoro # G3344811


product price: $78.39
/ea
Free Shipping & Returns

Key Features

For Use With
Most CNS Configurations
Length
21 in
Includes
(2) Hose Clamps, 2.5 in to 4 in Dust Collection Panel, 4 in Hose
Width
11 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS-DCP
Zoro #
G3344811
UPC #
857766003116
Country of Origin
Taiwan, Province of China

Dimensions

Length
21 in
Width
11 in
Height
24 in
Overall Length
21 in
Overall Width
11 in
Overall Height
24 in

Details

Item
Dust Collection Panel
For Use With
Most CNS Configurations
Includes
(2) Hose Clamps, 2.5 in to 4 in Dust Collection Panel, 4 in Hose
Features
2.5 in And 4 in Ports Fit Most Dust Collection Systems, Easy-to-Use Clamps, Quick And Easy to Install
Material
Plastic, Steel
Compatible Product Type
CNS Saw
Compatible Brand
SawStop
Product Type
Dust Collection Panel
Tool Series
Dust Collection
Compatible Manufacturer Model Number
CNS175-PFA30, CNS175-TGP236, CNS175-TGP252

Description

Dust Collection Panel, For Use With Most CNS Configurations, Length 21 in, Width 11 in, Height 24 in, Material Plastic, Steel, Features 2.5 in And 4 in Ports Fit Most Dust Collection Systems, Easy-to-Use Clamps, Quick And Easy to Install, Includes (2) Hose Clamps, 2.5 in to 4 in Dust Collection Panel, 4 in Hose

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.