Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collector Blade Guard, 24in.L, 10in.H

  • Mfr # TSG-DC

  • Zoro # G3344857


product price: $173.99
/ea
Free Shipping & Returns

Key Features

For Use With
ICS, PCS and CNS
Length
24 in
Height
10 in
Width
2 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSG-DC
Zoro #
G3344857
UPC #
857766003123
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Height
10 in
Width
2 in
Overall Length
24 in
Overall Height
10 in
Overall Width
2 in

Details

Item
Blade Guard
For Use With
ICS, PCS and CNS
Material
Plastic, Steel
Features
Attaches directly to dust collection system, Collect above-table dust, Independent lateral slides minimize blade exposure, Low profile to allow for cuts as narrow as 3/4 in
Compatible Brand
SawStop
Compatible Manufacturer Model Number
CNS175-PFA30, CNS175-TGP236, CNS175-TGP252, ICS31230-36, ICS31230-52, ICS51230-36, ICS51230-52, ICS53230-36, ICS53230-52, ICS53480-36, ICS53480-52, ICS73230-36, ICS73230-52, ICS73480-36, ICS73480-52, PCS175-PFA30, PCS175-TGP236, PCS175-TGP252, PCS31230-PFA30, PCS31230-TGP236, PCS31230-TGP252
Product Type
Blade Guard
Compatible Product Type
CNS Saw, ICS Saw, PCS Saw

Description

Blade Guard, 24 in L

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.