Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sawstop Outfeed Table, 34 in. L, 4 in. H OFT30-CNS-000

Outfeed Table, 34 in. L, 4 in. H (Discontinued)

  • Mfr # OFT30-CNS-000
  • Zoro # G3344778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFT30-CNS-000
Zoro #
G3344778
UPC #
857766003093
Country of Origin
Taiwan, Province of China

Dimensions

Length
34 in
Height
4 in
Width
24 in
Thickness
3/4 in

Details

Item
Outfeed Table
For Use With
Most ICS, PCS and CNS Configurations
Includes
Hardware Pack, Support Legs
Features
30 in of additional out-feed space, all-steel hardware, sturdy black powder-coated legs, support for long rips
Material
Polyurethane Coated MDF
Accessory Type
Outfeed Table

Description

Outfeed Table, For Use With Most ICS, PCS and CNS Configurations, Length 34 in, Width 24 in, Height 4 in, Thickness 3/4 in, Material Polyurethane Coated MDF, Features 30 in of additional out-feed space, all-steel hardware, sturdy black powder-coated legs, support for long rips, Includes Hardware Pack, Support Legs

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.