Zoro Homepage

Power Switch for RT

  • Mfr # RT-PSW

  • Zoro # G708391445


product price: $74.25
/ea

Key Features

Height
4-1/2 in
Length
4-1/2 in
Tool Weight (Lb.)
6 lb.
Width
3 in
For Use With
RT-TGI, RT-TGP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-PSW
Zoro #
G708391445
UPC #
857555005383
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-1/2 in
Length
4-1/2 in
Width
3 in

Details

Tool Weight (Lb.)
6 lb.
For Use With
RT-TGI, RT-TGP

Description

This switch box assembly is built for use with the SawStop RT in-line router table assemblies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.