Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saw Mobile Base, 30 in. L, 8 in. H

  • Mfr # MB-PCS-000

  • Zoro # G3344787


product price: $390.59
/ea
Free Shipping & Returns

Key Features

For Use With
Most PCS Configurations
Length
30 in
Includes
Mobile Base Components Hardware Pack
Height
8 in
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-PCS-000
Zoro #
G3344787
UPC #
857766003260
Country of Origin
Taiwan, Province of China

Dimensions

Length
30 in
Height
8 in
Width
31 in
Overall Length
30 in
Overall Height
8 in
Overall Width
31 in

Details

Item
Table Saw Base
For Use With
Most PCS Configurations
Includes
Mobile Base Components Hardware Pack
Features
Durable polyurethane Wheel, Easy One-Foot Pedal Lift, Hard-Wearing Black Powder Coat Finish, Release Pedal Operation
Material
Steel
Compatible Brand
SawStop
Compatible Manufacturer Model Number
PCS175-PFA30, PCS175-TGP236, PCS175-TGP252, PCS31230-PFA30, PCS31230-TGP236, PCS31230-TGP252
Product Type
Table Saw Base
Compatible Product Type
Most PCS Configurations

Description

Table Saw Base, 30 in L

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.