Zoro Homepage

Sliding Table, 34" H, 94" L, Steel

  • Mfr # TSA-SA70

  • Zoro # G3345540


product price: $2,154.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

For Use With
Most ICS and PCS Configurations
Length
94 in
Includes
(2) Guide Bearing Assemblies, (2) Leg Brackets, (2) Stepped Leg Bracket, (3) Lateral Brackets, (4) Support Legs, Angle Guide Rail, Crosscut Fence, Fence, Front Bracket, Inner Guide Tube, Mounting Bracket, Outer Guide Tube, Positioning Plate, Support Tube
Height
34 in
Features
Large Sliding Table Ensures Easy, Repeatable Operation, Rigid Steel Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSA-SA70
Zoro #
G3345540
UPC #
857555005574
Country of Origin
Taiwan, Province of China

Dimensions

Length
94 in
Height
34 in
Width
39 in
Overall Length
94 in
Overall Width
39 in
Overall Height
34 in

Details

Item
Sliding Table
For Use With
Most ICS and PCS Configurations
Includes
(2) Guide Bearing Assemblies, (2) Leg Brackets, (2) Stepped Leg Bracket, (3) Lateral Brackets, (4) Support Legs, Angle Guide Rail, Crosscut Fence, Fence, Front Bracket, Inner Guide Tube, Mounting Bracket, Outer Guide Tube, Positioning Plate, Support Tube
Features
Large Sliding Table Ensures Easy, Repeatable Operation, Rigid Steel Frame
Requires
Mfr. No. ICS, PCS
Material
Steel
Compatible Manufacturer Model Number
ICS31230-36, ICS31230-52, ICS51230-36, ICS51230-52, ICS53230-36, ICS53230-52, ICS53480-36, ICS53480-52, ICS73230-36, ICS73230-52, ICS73480-36, ICS73480-52, PCS175-TGP236, PCS175-TGP252, PCS31230-TGP236, PCS31230-TGP252
Compatible Brand
SawStop
Compatible Product Type
Most ICS Configurations, Most PCS Configurations
Product Type
Table Saw Sliding Table

Description

Sliding Table, 94 in L

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.