Zoro Homepage

Table Saw, 10 in Dia, 4000 RPM

  • Mfr # CNS175-PFA30

  • Zoro # G113355667


product price: $2,249.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Blade Dia.
10 in
Max. Cut Width Right of Blade
29/32 in
Voltage
120 V AC
Bevel Angle Range
0 Degrees to 45 Degrees Left
Max. Cutting Depth @ 0 Deg.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS175-PFA30
Zoro #
G113355667
UPC #
857766003741
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Max. Cut Width Right of Blade
29/32 in
Max. Cutting Depth @ 0 Deg.
3 1/8 in
Max. Cutting Depth @ 45 Deg.
2 1/4 in
Cord Length
9 ft
Table Width with Extension
44 in
Overall Width
61 3/4 in
Dust Collection Port Size
4 in
Table Width
61 3/4 in
Max. Cut Width Left of Blade
29/32 in
Arbor Size
5/8 in
Overall Height
34 3/4 in
Table Height
34 3/4 in
Overall Length
61 3/4 in
Table Length
27 in
Cutting Depth at 45 Degrees - Maximum
2 1/4 in
Cutting Width Left of Blade - Maximum
12 1/2 in
Cutting Depth at 0 Degrees - Maximum
3 1/8 in
Cutting Width Right of Blade - Maximum
15/16 in
Blade Diameter
10 in

Description

Table Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 14 A, Horsepower 1.75 hp, Arbor Size 5/8 in, Arbor Shape Custom, Bevel Angle Range 0 Degrees to 45 Degrees Left, Bevel Stops Stops, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 29/32 in, Max. Cut Width Left of Blade 29/32 in, Table Extension Included Yes, Table Height 34 3/4 in, Table Width 61 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AA, AE, AK, AP, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.