Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Saw Insert, 14.25 in L

  • Mfr # CTS-TSI

  • Zoro # G707195167


product price: $32.59
/ea

Key Features

For Use With
Compact Table Saw
Length
14.25 in
Width
4 1/8 in
Features
Positive Locking Latch, Zero Clearance Insert
Overall Length
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS-TSI
Zoro #
G707195167
UPC #
857555005628
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.25 in
Width
4 1/8 in
Overall Length
14 1/4 in
Height
1/2 in
Overall Width
4 1/8 in
Overall Height
1/2 in

Details

Item
Table Saw Insert
For Use With
Compact Table Saw
Features
Positive Locking Latch, Zero Clearance Insert
Product Type
Table Saw Insert
Compatible Product Type
Compact Table Saw
Compatible Manufacturer Model Number
CTS-120A60
Compatible Brand
SawStop

Description

Table Saw Insert, 14.25 in L

Restrictions

This item has been restricted from sale in the following states: AA, AE, AK, AP, AS, GU, HI, MP, MS, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.