Zoro Homepage

Table Saw Stand, 30 in L

  • Mfr # CTS-FS

  • Zoro # G407195153


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Compact Table Saw
Length
30 in
Features
Ergonomic Brackets, Folds Down Flat, Lightweight and Portable, Wide Footing and Non-Skid Rubber Feet
Height
24 in
Thickness
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS-FS
Zoro #
G407195153
UPC #
857555005604
Country of Origin
Taiwan, Province of China

Dimensions

Length
30 in
Height
24 in
Thickness
5 1/2 in
Width
26 1/4 in
Overall Length
30 in
Overall Width
26 1/4 in
Overall Height
24 in

Details

Item
Table Saw Stand
For Use With
Compact Table Saw
Features
Ergonomic Brackets, Folds Down Flat, Lightweight and Portable, Wide Footing and Non-Skid Rubber Feet
Compatible Manufacturer Model Number
CTS-120A60
Product Type
Table Saw Stand
Compatible Product Type
Compact Table Saw
Compatible Brand
SawStop

Description

Table Saw Stand, 30 in L

Restrictions

This item has been restricted from sale in the following states: AA, AE, AK, AP, AS, GU, HI, MP, MS, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.